- Split Cylindrical - Fixed
- 3 11/16" Shaft
- 6 7/8" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Bore Type | Round Bore, Inch Type |
| Locking Device | Clamping Ring Collar |
| Enclosure | Unsealed |
| Outer Ring Width | 1.781 in |
| RPM [Max] | 2340 rpm |
| Static Load Rating [Max] | 71600 lbf |
| Axial Load | 3600 lbf |
| Seal Type | Unsealed |
| Cage Material | Steel |
| O.D. | 6.875 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Dynamic Load Rating | 53700 lbf |
| Overall Width | 3.188 in |
| Lubrication | Relubricatable |
| I.D. | 3 11/16 in |
| Bearing Type | Split Cylindrical - Fixed |
| Weight | 14.982 LB |
| EAN or UPC | 7316577240477 |

