- Split Cylindrical - Expansion
- 2 3/4" Shaft
- 5 1/4" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Bearing Type | Split Cylindrical - Expansion |
| Lubrication | Relubricatable |
| Cage Material | Steel |
| Axial Load | 1710 lbf |
| Material | Steel |
| RPM [Max] | 3310 rpm |
| Static Load Rating [Max] | 35300 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Enclosure | Unsealed |
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 29200 lbf |
| Overall Width | 2.41 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 5.25 in |
| Outer Ring Width | 1 1/4 in |
| I.D. | 2 3/4 in |
| Weight | 6.358 LB |
| EAN or UPC | 7316576851346 |

