- Split Cylindrical - Fixed
- 2 3/16" Shaft
- 4 1/2" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| I.D. | 2 3/16 in |
| Cage Material | Steel |
| Static Load Rating [Max] | 24800 lbf |
| O.D. | 4.5 in |
| Outer Ring Width | 1 1/16 in |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Split Cylindrical - Fixed |
| RPM [Max] | 3940 rpm |
| Seal Type | Unsealed |
| Axial Load | 1200 lbf |
| Dynamic Load Rating | 21800 lbf |
| Lubrication | Relubricatable |
| Overall Width | 2.192 in |
| Locking Device | Clamping Ring Collar |
| Material | Steel |
| Weight | 4.686 LB |
| EAN or UPC | 7316576851278 |

