- 01 Series Pillow Block
- 9" Shaft
- 10 5/8" Centerline to Base
- 25" Base Length
- 18 1/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Seal Type | Triple Labyrinth Seals |
| Insert Type | Split Steel Insert |
| Locking Device | Clamping Ring Collar |
| Housing Height | 21 1/4 in |
| Bearing Type | Split Cylindrical |
| Temperature Range [Min] | 32 °F |
| Static Load Rating [Max] | 220500 lbf |
| Lubrication | Relubricatable |
| RPM [Max] | 930 rpm |
| Bolt Size | 1 1/4 |
| Bolt Hole Spacing | 18 1/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 9 in |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 212 °F |
| Base Length | 25 in |
| Housing Material | Steel |
| Mounted Unit Duty | Heavy-Duty |
| Axial Load | 11030 lbf |
| Pedestal | P 14 |
| Bolt Hole Size | 5 1/2 in |
| Bolt Hole Length | 5 1/2 in |
| Dynamic Load Rating | 129800 lbf |
| Bearing Design | Non-Expansion |
| Bolt Holes | 4 |
| Base Width | 8 1/2 in |
| Base Height | 1 5/8 in |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Bolt Hole Spacing Range [Max] | 18 7/8 in |
| End Type | Open End |
| Series | 01 Series |
| Housing Construction | 2 Piece |
| Weight | 441.0 LB |

