- 01 Series Pillow Block
- 6 1/2" Shaft
- 8 3/8" Centerline to Base
- 20" Base Length
- 14 1/2" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bolt Hole Size | 4 1/2 in |
| Base Height | 1 1/4 in |
| Bearing Type | Split Cylindrical |
| RPM [Max] | 1320 rpm |
| Bolt Hole Length | 4 1/2 in |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Seal Type | Triple Labyrinth Seals |
| Static Load Rating [Max] | 159300 lbf |
| Dynamic Load Rating | 106800 lbf |
| Housing Material | Steel |
| Series | 01 Series |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing | 14 1/2 in |
| Bolt Size | 1 in |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Locking Device | Clamping Ring Collar |
| Base Width | 7 in |
| Housing Height | 17 in |
| Pedestal | P 11 |
| Axial Load | 7430 lbf |
| Base Length | 20 in |
| Bearing Design | Expansion |
| Shaft Dia. | 6.5 in |
| Inch/Metric | Inch |
| Housing Construction | 2 Piece |
| Temperature Range [Min] | 32 °F |
| Insert Type | Split Steel Insert |
| Bolt Hole Spacing Range [Max] | 15 in |
| Bolt Hole Spacing Range [Min] | 14 in |
| Weight | 260.399 LB |

