Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCPS503GR

01 Series Cast Iron Split Cylindrical Pillow Block
Item #103501178
  • 01 Series Pillow Block
  • 5 3/16" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
  • 4-Bolt Steel Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 5 3/16" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Fixed type bearing

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Bearing Type Split Cylindrical
RPM [Max] 1570 rpm
Locking Device Clamping Ring Collar
Mounted Unit Duty Heavy-Duty
Housing Material Steel
Bearing Design Non-Expansion
Temperature Range [Max] 212 °F
Base Length 22 in
Insert Type Split Steel Insert
Bolt Hole Length 4 3/4 in
Series 01 Series
Lubrication Relubricatable
Axial Load 5810 lbf
Seal Type Triple Labyrinth Seals
Static Load Rating [Max] 122000 lbf
Housing Height 15 7/8 in
Base Height 1 5/8 in
Bolt Hole Spacing Range [Min] 18 1/2 in
Dynamic Load Rating 86800 lbf
Bolt Hole Spacing 19 in
Bolt Holes 4
Pedestal P 09
Shaft Dia. 5.1875 in
Bolt Hole Size 4 3/4 in
Housing Construction 2 Piece
Bolt Size 7/8 in
Bolt Hole Spacing Range [Max] 19 1/2 in
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Temperature Range [Min] 32 °F
Base Width 7 in
End Type Open End
Weight 201.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison