- 01 Series Pillow Block
- 12" Shaft
- 13 1/2" Centerline to Base
- 30" Base Length
- 23" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Locking Device | Clamping Ring Collar |
| Bolt Hole Size | 7 in |
| Bolt Hole Spacing Range [Min] | 22 1/4 in |
| Seal Type | Triple Labyrinth Seals |
| Dynamic Load Rating | 171400 lbf |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 32 °F |
| Base Length | 30 in |
| Bolt Hole Spacing | 23 in |
| Base Height | 2 in |
| Static Load Rating [Max] | 327600 lbf |
| Axial Load | 17600 lbf |
| Housing Construction | 2 Piece |
| Series | 01 Series |
| Temperature Range [Max] | 212 °F |
| Bolt Holes | 4 |
| Housing Material | Steel |
| Pedestal | P 17 |
| RPM [Max] | 650 rpm |
| Bolt Hole Length | 7 in |
| Housing Height | 27 in |
| Inch/Metric | Inch |
| Bearing Type | Split Cylindrical |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1 1/4 |
| Insert Type | Split Steel Insert |
| Shaft Dia. | 12 in |
| End Type | Open End |
| Base Width | 10 in |
| Bolt Hole Spacing Range [Max] | 23 3/4 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 787.5 LB |

