Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP600EXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101920020
  • 01 Series Pillow Block
  • 6" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 6" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
Bolt Size 7/8 in
End Type Open End
Bolt Hole Spacing Range [Min] 19 in
Series 01 Series
Bolt Hole Spacing Range [Max] 20 in
Temperature Range [Min] 32 °F
Bolt Hole Length 4 3/4 in
Bolt Holes 4
Housing Material Cast Iron
Pedestal P 10
Bolt Hole Size 4 3/4 in
Bolt Hole Spacing 19 1/2 in
Base Height 1 5/8 in
Bearing Design Expansion
Lubrication Relubricatable
Dynamic Load Rating 94500 lbf
Insert Type Split Steel Insert
Base Length 22 in
Shaft Dia. 6 in
RPM [Max] 1450 rpm
Locking Device Clamping Ring Collar
Axial Load 6620 lbf
Seal Type Triple Labyrinth Seals
Housing Height 16 1/4 in
Housing Construction 2 Piece
Temperature Range [Max] 212 °F
Bearing Type Split Cylindrical
Inch/Metric Inch
Base Width 7 in
Pillow Block Type Thru-Bolt
Mounted Unit Duty Heavy-Duty
Static Load Rating [Max] 138600 lbf
Weight 202.752 LB
EAN or UPC 7316577279910
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison