Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP515GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918358
  • 01 Series Pillow Block
  • 5 15/16" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 5 15/16" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19 1/2" Bolt Centers
Insert Type Split Steel Insert
Bearing Type Split Cylindrical
Shaft Dia. 5.9375 in
Bearing Design Non-Expansion
Bolt Hole Size 4 3/4 in
Dynamic Load Rating 94500 lbf
Seal Type Triple Labyrinth Seals
Base Width 7 in
Housing Material Cast Iron
Bolt Hole Length 4 3/4 in
Bolt Hole Spacing Range [Min] 19 in
Static Load Rating [Max] 138600 lbf
Series 01 Series
Mounted Unit Duty Heavy-Duty
Locking Device Clamping Ring Collar
Bolt Size 7/8 in
Bolt Hole Spacing 19 1/2 in
End Type Open End
Inch/Metric Inch
Bolt Holes 4
Axial Load 6620 lbf
Pillow Block Type Thru-Bolt
Temperature Range [Min] 32 °F
Housing Height 16 1/4 in
Housing Construction 2 Piece
Base Length 22 in
RPM [Max] 1450 rpm
Base Height 1 5/8 in
Bolt Hole Spacing Range [Max] 20 in
Pedestal P 10
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Weight 204.204 LB
EAN or UPC 7316579226301
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison