Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP508GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101908641
  • 01 Series Pillow Block
  • 5 1/2" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 5 1/2" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
End Type Open End
Bolt Size 7/8 in
Bolt Holes 4
Base Height 1 5/8 in
Temperature Range [Max] 212 °F
Series 01 Series
Pedestal P 09
Base Length 22 in
Bolt Hole Length 4 3/4 in
Static Load Rating [Max] 122000 lbf
Bolt Hole Spacing Range [Max] 19 1/2 in
Insert Type Split Steel Insert
Bolt Hole Spacing Range [Min] 18 1/2 in
Temperature Range [Min] 32 °F
Bolt Hole Spacing 19 in
Housing Height 15 7/8 in
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Base Width 7 in
Lubrication Relubricatable
Bearing Design Non-Expansion
Axial Load 5810 lbf
Shaft Dia. 5.5 in
Locking Device Clamping Ring Collar
Seal Type Triple Labyrinth Seals
Housing Material Cast Iron
Housing Construction 2 Piece
Mounted Unit Duty Heavy-Duty
Dynamic Load Rating 86800 lbf
Bearing Type Split Cylindrical
RPM [Max] 1570 rpm
Bolt Hole Size 4 3/4 in
Weight 187.484 LB
EAN or UPC 7316577215802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison