Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP503GRAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918360
  • 01 Series Pillow Block
  • 5 3/16" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 5 3/16" Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
Bearing Type Split Cylindrical
Bolt Hole Spacing Range [Max] 19 1/2 in
Dynamic Load Rating 86800 lbf
Locking Device Clamping Ring Collar
Base Length 22 in
Housing Construction 2 Piece
Bolt Holes 4
Bolt Hole Size 4 3/4 in
Shaft Dia. 5.1875 in
Bolt Hole Spacing Range [Min] 18.5
Bolt Size 7/8 in
Bolt Hole Spacing 19 in
Temperature Range [Min] 32 °F
Lubrication Relubricatable
Base Width 7 in
Bolt Hole Length 4 3/4 in
Seal Type Triple Labyrinth Seals
Static Load Rating [Max] 122000 lbf
Bearing Design Non-Expansion
Housing Material Cast Iron
Series 01 Series
Axial Load 5810 lbf
Pillow Block Type Thru-Bolt
Pedestal P 09
Temperature Range [Max] 212 °F
Insert Type Split Steel Insert
End Type Open End
Base Height 1 5/8 in
Housing Height 15 7/8 in
Mounted Unit Duty Heavy-Duty
RPM [Max] 1570 rpm
Inch/Metric Inch
Weight 190.278 LB
EAN or UPC 7316579385350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison