- 01 Series Pillow Block
- 460 mm Shaft
- 18 1/4" Centerline to Base
- 41" Base Length
- 31" Bolt Centers
| Locking Device | Clamping Ring Collar |
| Housing Height | 36 1/2 in |
| Lubrication | Relubricatable |
| Base Height | 2 3/4 in |
| Base Length | 41 in |
| Housing Construction | 2 Piece |
| Bolt Size | 1 3/4 in |
| Dynamic Load Rating | 231300 lbf |
| Bearing Type | Split Cylindrical |
| Bearing Design | Non-Expansion |
| Bolt Holes | 4 |
| Bolt Hole Size | 7 1/2 in |
| Bolt Hole Length | 7 1/2 in |
| Bolt Hole Spacing Range [Min] | 30 1/4 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Insert Type | Split Steel Insert |
| RPM [Max] | 410 rpm |
| Series | 01 Series |
| Axial Load | 28620 lbf |
| Pedestal | P 23 |
| Bolt Hole Spacing | 31 in |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 31 3/4 in |
| Temperature Range [Min] | 32 °F |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 11 in |
| Inch/Metric | Metric |
| Temperature Range [Max] | 212 °F |
| Static Load Rating [Max] | 533300 lbf |
| Shaft Dia. | 460 mm |
| Weight | 1335.4 LB |

