- 01 Series Pillow Block
- 35 mm Shaft
- 2 3/8" Centerline to Base
- 9" Base Length
- 7 1/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Base Width | 2 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 5 1/2 in |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Shaft Dia. | 35 mm |
| Bearing Design | Expansion |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 7 1/8 in |
| Bolt Hole Spacing Range [Min] | 6 3/4 in |
| Temperature Range [Max] | 212 °F |
| Pillow Block Type | Thru-Bolt |
| RPM [Max] | 5400 rpm |
| Base Height | 7/8 in |
| Seal Type | Triple Labyrinth Seals |
| Dynamic Load Rating | 14600 lbf |
| Housing Construction | 2 Piece |
| Static Load Rating [Max] | 15100 lbf |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Base Length | 9 in |
| End Type | Open End |
| Axial Load | 720 lbf |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 7 1/2 in |
| Insert Type | Split Steel Insert |
| Temperature Range [Min] | 32 °F |
| Pedestal | P 01 |
| Series | 01 Series |
| Bearing Type | Split Cylindrical |
| Weight | 11.858 LB |
| EAN or UPC | 7316577841971 |

