- 01 Series Pillow Block
- 16" Shaft
- 17" Centerline to Base
- 37" Base Length
- 28 1/2" Bolt Centers
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 27 3/4 in |
| Static Load Rating [Max] | 467100 lbf |
| Base Height | 2 5/8 in |
| Bolt Hole Spacing Range [Max] | 29 1/4 in |
| Temperature Range [Min] | 32 °F |
| Dynamic Load Rating | 218100 lbf |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 16 in |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Bolt Size | 1 1/2 |
| Housing Height | 34 in |
| Mounted Unit Duty | Heavy-Duty |
| Pedestal | P 21 |
| Base Length | 37 in |
| Locking Device | Clamping Ring Collar |
| RPM [Max] | 460 rpm |
| Bolt Hole Length | 6 1/2 in |
| Housing Material | Cast Iron |
| Insert Type | Split Steel Insert |
| Axial Load | 26010 lbf |
| Bolt Hole Spacing | 28 1/2 in |
| Series | 01 Series |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 6 1/2 in |
| Base Width | 10 in |
| Seal Type | Triple Labyrinth Seals |
| Weight | 1199.0 LB |

