- 01 Series Pillow Block
- 15" Shaft
- 15 5/8" Centerline to Base
- 35 1/2" Base Length
- 26 5/8" Bolt Centers
| Base Length | 35 1/2 in |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing Range [Min] | 25 7/8 in |
| Static Load Rating [Max] | 434000 lbf |
| Temperature Range [Max] | 212 °F |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Split Cylindrical |
| Bolt Hole Size | 6 1/2 in |
| Bolt Size | 1 1/2 |
| Housing Construction | 2 Piece |
| Axial Load | 24840 lbf |
| Bearing Design | Non-Expansion |
| Pedestal | P 20 |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Insert Type | Split Steel Insert |
| Bolt Holes | 4 |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Inch |
| Series | 01 Series |
| Housing Height | 31 1/4 in |
| RPM [Max] | 500 rpm |
| Base Height | 2 3/8 in |
| Bolt Hole Length | 6 1/2 in |
| Shaft Dia. | 15 in |
| Dynamic Load Rating | 211000 lbf |
| Seal Type | Triple Labyrinth Seals |
| Base Width | 10 in |
| Bolt Hole Spacing Range [Max] | 27 3/8 in |
| Bolt Hole Spacing | 26 5/8 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Weight | 1095.6 LB |

