- 01 Series Pillow Block
- 140 mm Shaft
- 7 1/8" Centerline to Base
- 22" Base Length
- 19" Bolt Centers
| Base Length | 22 in |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 19 1/2 in |
| Insert Type | Split Steel Insert |
| Base Width | 7 in |
| Locking Device | Clamping Ring Collar |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Size | 4 3/4 in |
| Bolt Hole Length | 4 3/4 in |
| Bearing Design | Non-Expansion |
| Seal Type | Triple Labyrinth Seals |
| Inch/Metric | Metric |
| Housing Construction | 2 Piece |
| Pedestal | P 09 |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 122000 lbf |
| Bolt Hole Spacing | 19 in |
| Bolt Holes | 4 |
| Shaft Dia. | 140 mm |
| Lubrication | Relubricatable |
| Bearing Type | Split Cylindrical |
| Dynamic Load Rating | 86800 lbf |
| Axial Load | 5810 lbf |
| Temperature Range [Min] | 32 °F |
| RPM [Max] | 1570 rpm |
| Bolt Hole Spacing Range [Min] | 18.5 |
| Series | 01 Series |
| Bolt Size | 7/8 in |
| Base Height | 1 5/8 in |
| Housing Height | 15 7/8 in |
| Weight | 187.33 LB |
| EAN or UPC | 7316579307017 |

