Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP140MEXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101918351
  • 01 Series Pillow Block
  • 140 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 140 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
Pillow Block Type Thru-Bolt
Housing Height 15 7/8 in
End Type Open End
Mounted Unit Duty Heavy-Duty
Locking Device Clamping Ring Collar
Series 01 Series
Bolt Hole Size 4 3/4 in
Seal Type Triple Labyrinth Seals
Temperature Range [Max] 212 °F
Inch/Metric Metric
Housing Material Cast Iron
Base Width 7 in
Bolt Holes 4
Base Length 22 in
Bearing Type Split Cylindrical
Insert Type Split Steel Insert
Axial Load 5810 lbf
Bolt Hole Length 4 3/4 in
Bolt Hole Spacing Range [Min] 18 1/2 in
Bolt Hole Spacing 19 in
Bolt Hole Spacing Range [Max] 19 1/2 in
Housing Construction 2 Piece
Shaft Dia. 140 mm
Base Height 1 5/8 in
Temperature Range [Min] 32 °F
Lubrication Relubricatable
Dynamic Load Rating 86800 lbf
Bearing Design Expansion
Pedestal P 09
RPM [Max] 1570 rpm
Bolt Size 7/8 in
Static Load Rating [Max] 122000 lbf
Weight 186.604 LB
EAN or UPC 7316579307000
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison