Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP135MEXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101908635
  • 01 Series Pillow Block
  • 135 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 135 mm Shaft
  • 7 1/8" Centerline to Base
  • 22" Base Length
  • 19" Bolt Centers
Pillow Block Type Thru-Bolt
Insert Type Split Steel Insert
Bolt Size 7/8 in
Temperature Range [Max] 212 °F
Bolt Holes 4
RPM [Max] 1570 rpm
Base Width 7 in
Bolt Hole Spacing Range [Min] 18.5
Bearing Design Expansion
Housing Material Cast Iron
Shaft Dia. 135 mm
Base Height 1 5/8 in
Seal Type Triple Labyrinth Seals
Lubrication Relubricatable
Bolt Hole Spacing 19 in
Bearing Type Split Cylindrical
Dynamic Load Rating 86800 lbf
Locking Device Clamping Ring Collar
Housing Construction 2 Piece
Mounted Unit Duty Heavy-Duty
Temperature Range [Min] 32 °F
Housing Height 15 7/8 in
End Type Open End
Pedestal P 09
Static Load Rating [Max] 122000 lbf
Axial Load 5810 lbf
Bolt Hole Length 4 3/4 in
Inch/Metric Metric
Bolt Hole Size 4 3/4 in
Bolt Hole Spacing Range [Max] 19 1/2 in
Series 01 Series
Base Length 22 in
Weight 188.804 LB
EAN or UPC 7316579384414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison