Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP130MEXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101920017
  • 01 Series Pillow Block
  • 130 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 130 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Bolt Hole Spacing 17 23/32 in
Pedestal P 08
Static Load Rating [Max] 108900 lbf
Housing Material Cast Iron
Bearing Design Expansion
End Type Open End
Inch/Metric Metric
Shaft Dia. 130 mm
Dynamic Load Rating 78200 lbf
Housing Height 14 3/4 in
Bolt Size 7/8 in
Base Height 1 1/2 in
Locking Device Clamping Ring Collar
RPM [Max] 1740 rpm
Insert Type Split Steel Insert
Bolt Hole Spacing Range [Max] 18 3/16 in
Series 01 Series
Bolt Hole Size 4 3/4 in
Bolt Hole Length 4 3/4 in
Bolt Holes 4
Temperature Range [Min] 32 °F
Pillow Block Type Thru-Bolt
Housing Construction 2 Piece
Base Width 7 in
Axial Load 5000 lbf
Lubrication Relubricatable
Bearing Type Split Cylindrical
Base Length 20 in
Seal Type Triple Labyrinth Seals
Mounted Unit Duty Heavy-Duty
Temperature Range [Max] 212 °F
Weight 158.95 LB
EAN or UPC 7316577389558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison