- 01 Series Pillow Block
- 13" Shaft
- 14 1/2" Centerline to Base
- 32" Base Length
- 24 1/2" Bolt Centers
| Bolt Hole Length | 7 in |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Pillow Block Type | Thru-Bolt |
| Series | 01 Series |
| Temperature Range [Max] | 212 °F |
| Seal Type | Triple Labyrinth Seals |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 25 1/4 in |
| Bolt Hole Size | 7 in |
| Base Height | 2 1/8 in |
| Base Length | 32 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Axial Load | 20030 lbf |
| Bearing Design | Expansion |
| Dynamic Load Rating | 190700 lbf |
| RPM [Max] | 590 rpm |
| Static Load Rating [Max] | 369500 lbf |
| Bolt Size | 1 1/2 |
| Mounted Unit Duty | Heavy-Duty |
| Insert Type | Split Steel Insert |
| Housing Height | 29 in |
| Base Width | 10 in |
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| Bearing Type | Split Cylindrical |
| Bolt Hole Spacing Range [Min] | 23 3/4 in |
| Bolt Hole Spacing | 24 1/2 in |
| Shaft Dia. | 13 in |
| Bolt Holes | 4 |
| Pedestal | P 18 |
| Weight | 774.4 LB |

