- 01 Series Pillow Block
- 125 mm Shaft
- 6 3/8" Centerline to Base
- 20" Base Length
- 17 23/32" Bolt Centers
| Pedestal | P 08 |
| Series | 01 Series |
| Bearing Type | Split Cylindrical |
| Bolt Size | 7/8 in |
| RPM [Max] | 1740 rpm |
| Static Load Rating [Max] | 108900 lbf |
| End Type | Open End |
| Dynamic Load Rating | 78200 lbf |
| Housing Height | 14 3/4 in |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Insert Type | Split Steel Insert |
| Bolt Hole Length | 4 3/4 in |
| Bolt Hole Spacing Range [Min] | 17 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Axial Load | 5000 lbf |
| Bolt Hole Spacing | 17 23/32 in |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Base Width | 7 in |
| Inch/Metric | Metric |
| Housing Construction | 2 Piece |
| Shaft Dia. | 125 mm |
| Base Length | 20 in |
| Bolt Hole Spacing Range [Max] | 18 3/16 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Triple Labyrinth Seals |
| Base Height | 1 1/2 in |
| Bolt Hole Size | 4 3/4 in |
| Locking Device | Clamping Ring Collar |
| Weight | 161.018 LB |
| EAN or UPC | 7316577864628 |

