Skip to content Skip to navigation menu
01 Series Cast Iron Split Cylindrical Pillow Block

01BCP120MEXAT

01 Series Cast Iron Split Cylindrical Pillow Block
Item #101908206
  • 01 Series Pillow Block
  • 120 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
01 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 01 Series Pillow Block
  • 120 mm Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Temperature Range [Max] 212 °F
Housing Construction 2 Piece
Bolt Hole Length 4 3/4 in
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Max] 18 3/16 in
Pedestal P 08
RPM [Max] 1740 rpm
Bearing Type Split Cylindrical
Bolt Size 7/8 in
Temperature Range [Min] 32 °F
Lubrication Relubricatable
Bolt Hole Spacing 17 23/32 in
Bolt Holes 4
Series 01 Series
Static Load Rating [Max] 108900 lbf
Shaft Dia. 120 mm
Bolt Hole Size 4 3/4 in
Mounted Unit Duty Heavy-Duty
End Type Open End
Bearing Design Expansion
Base Width 7 in
Pillow Block Type Thru-Bolt
Housing Material Cast Iron
Dynamic Load Rating 78200 lbf
Locking Device Clamping Ring Collar
Housing Height 14 3/4 in
Base Height 1 1/2 in
Axial Load 5000 lbf
Base Length 20 in
Insert Type Split Steel Insert
Inch/Metric Metric
Weight 162.36 LB
EAN or UPC 7316579384384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison