- 01 Series Pillow Block
- 115 mm Shaft
- 5 5/8" Centerline to Base
- 18 3/4" Base Length
- 16 7/32" Bolt Centers
| Inch/Metric | Metric |
| Base Height | 2 3/8 in |
| Base Length | 18 3/4 in |
| Bolt Hole Spacing Range [Max] | 16 11/16 in |
| Axial Load | 4190 lbf |
| Bolt Hole Length | 4 1/2 in |
| Seal Type | Triple Labyrinth Seals |
| Housing Construction | 2 Piece |
| Pedestal | P 07 |
| RPM [Max] | 1970 rpm |
| Bolt Hole Spacing | 16 7/32 in |
| Housing Material | Cast Iron |
| Bolt Hole Size | 4 1/2 in |
| Bolt Holes | 4 |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Clamping Ring Collar |
| Insert Type | Split Steel Insert |
| Bolt Size | 3/4 in |
| Series | 01 Series |
| Shaft Dia. | 115 mm |
| Dynamic Load Rating | 67000 lbf |
| Bearing Type | Split Cylindrical |
| Temperature Range [Min] | 32 °F |
| Static Load Rating [Max] | 91600 lbf |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 15 3/4 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 12 3/8 in |
| Base Width | 6 3/4 in |
| Weight | 89.166 LB |
| EAN or UPC | 7316577560162 |

