
- 01 Series Pillow Block
- 1 1/2" Shaft
- 2 3/8" Centerline to Base
- 9" Base Length
- 7 1/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pedestal | P 01 |
Base Length | 9 in |
Seal Type | Triple Labyrinth Seals |
Lubrication | Relubricatable |
Bolt Hole Spacing | 7 1/8 in |
Mounted Unit Duty | Heavy-Duty |
Bearing Design | Non-Expansion |
Axial Load | 720 lbf |
Static Load Rating [Max] | 15100 lbf |
Inch/Metric | Inch |
Bolt Hole Spacing Range [Max] | 7 1/2 in |
Bolt Holes | 2 |
Pillow Block Type | Thru-Bolt |
End Type | Open End |
Dynamic Load Rating | 14600 lbf |
Base Width | 2 3/8 in |
Temperature Range [Min] | 32 °F |
Series | 01 Series |
Temperature Range [Max] | 212 °F |
Bolt Size | 1/2 in |
Housing Height | 5 1/2 in |
Shaft Dia. | 1.5 in |
Bearing Type | Split Cylindrical |
Housing Material | Cast Iron |
Housing Construction | 2 Piece |
Locking Device | Clamping Ring Collar |
Bolt Hole Spacing Range [Min] | 6.75 |
Insert Type | Split Steel Insert |
RPM [Max] | 5400 rpm |
Base Height | 7/8 in |
Weight | 11.638 LB |
EAN or UPC | 7316579323307 |
