
- 01 Series Pillow Block
- 1 7/16" Shaft
- 2 3/8" Centerline to Base
- 9" Base Length
- 7 1/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pedestal | P 01 |
Locking Device | Clamping Ring Collar |
RPM [Max] | 5400 rpm |
Pillow Block Type | Thru-Bolt |
Temperature Range [Min] | 32 °F |
Static Load Rating [Max] | 15100 lbf |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 7 1/8 in |
Seal Type | Triple Labyrinth Seals |
Housing Height | 5 1/2 in |
Axial Load | 720 lbf |
Bolt Hole Spacing Range [Max] | 7 1/2 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing Range [Min] | 6 3/4 in |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Inch/Metric | Inch |
Housing Construction | 2 Piece |
Insert Type | Split Steel Insert |
Base Length | 9 in |
Series | 01 Series |
Temperature Range [Max] | 212 °F |
Base Width | 2 3/8 in |
End Type | Open End |
Bolt Holes | 2 |
Bearing Type | Split Cylindrical |
Shaft Dia. | 1.4375 in |
Base Height | 7/8 in |
Dynamic Load Rating | 14600 lbf |
Housing Material | Cast Iron |
Weight | 11.726 LB |
EAN or UPC | 7316576849510 |
