
- 01 Series Pillow Block
- 1 3/16" Shaft
- 2 3/8" Centerline to Base
- 9" Base Length
- 7 1/8" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Marine
- Paper manufacturing
- Headgear
caution
- Never use any ‘‘Air King’’ coupling for steam service.
- For air service only
Bolt Hole Spacing | 7 1/8 in |
Housing Construction | 2 Piece |
Base Length | 9 in |
Lubrication | Relubricatable |
Axial Load | 720 lbf |
Mounted Unit Duty | Heavy-Duty |
RPM [Max] | 5400 rpm |
Bolt Holes | 2 |
Bolt Size | 1/2 in |
Housing Material | Cast Iron |
Base Width | 2 3/8 in |
Bolt Hole Spacing Range [Min] | 6 3/4 in |
Dynamic Load Rating | 14600 lbf |
Insert Type | Split Steel Insert |
Pedestal | P 01 |
Bolt Hole Spacing Range [Max] | 7 1/2 in |
Base Height | 7/8 in |
Bearing Design | Expansion |
Locking Device | Clamping Ring Collar |
End Type | Open End |
Shaft Dia. | 1.1875 in |
Temperature Range [Min] | 32 °F |
Pillow Block Type | Thru-Bolt |
Temperature Range [Max] | 212 °F |
Housing Height | 5 1/2 in |
Inch/Metric | Inch |
Seal Type | Triple Labyrinth Seals |
Static Load Rating [Max] | 15100 lbf |
Series | 01 Series |
Bearing Type | Split Cylindrical |
Weight | 12.056 LB |
EAN or UPC | 7316579384223 |
