- Cartridge Unit
- 6 1/2" Shaft
- 12 1/4" Outside Diameter
- 7 9/16" Wide
- Clamping Ring Collar
| RPM [Max] | 1320 rpm |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 159300 lbf |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 32 °F |
| Axial Load | 7430 lbf |
| Dynamic Load Rating | 106800 lbf |
| Special Features | None |
| Overall Width | 7 9/16 in |
| Temperature Range [Max] | 212 °F |
| Housing Width | 7 9/16 in |
| Locking Device | Clamping Ring Collar |
| Shaft Dia. | 6.5 in |
| Housing Material | Cast Iron |
| Type | Split Cylindrical Bearing |
| Outside Dia. | 12.25 in |
| Cartridge Type | C 11 |
| Axial Movement Available | 3/4 in |
| Weight | 106.524 LB |

