- Cartridge Unit
- 6" Shaft
- 11 5/8" Outside Diameter
- 6 7/8" Wide
- Clamping Ring Collar
| Dynamic Load Rating | 94500 lbf |
| Outside Dia. | 11.625 in |
| Axial Load | 6620 lbf |
| Housing Width | 6 7/8 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Axial Movement Available | 9/16 in |
| Shaft Dia. | 6 in |
| Locking Device | Clamping Ring Collar |
| RPM [Max] | 1450 rpm |
| Housing Material | Cast Iron |
| Overall Width | 6 7/8 in |
| Cartridge Type | C 10 |
| Type | Split Cylindrical Bearing |
| Special Features | None |
| Static Load Rating [Max] | 138600 lbf |
| Weight | 84.7 LB |
| EAN or UPC | 7316577907134 |

