- Cartridge Unit
- 420 mm Shaft
- 24 3/4" Outside Diameter
- 11 1/2" Wide
- Clamping Ring Collar
| Special Features | None |
| Dynamic Load Rating | 223100 lbf |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 430 rpm |
| Inch/Metric | Metric |
| Shaft Dia. | 420 mm |
| Housing Width | 11 1/2 in |
| Type | Split Cylindrical Bearing |
| Lubrication | Relubricatable |
| Cartridge Type | C 22 |
| Axial Load | 27230 lbf |
| Overall Width | 11 1/2 in |
| Static Load Rating [Max] | 500200 lbf |
| Outside Dia. | 24.75 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 32 °F |
| Housing Material | Cast Iron |
| Weight | 558.8 LB |

