- Cartridge Unit
- 400 mm Shaft
- 23 3/4" Outside Diameter
- 11 1/32" Wide
- Clamping Ring Collar
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Housing Width | 11 1/32 in |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Overall Width | 11 1/32 in |
| Temperature Range [Min] | 32 °F |
| Outside Dia. | 23.75 in |
| Bearing Design | Expansion |
| Axial Load | 26010 lbf |
| Shaft Dia. | 400 mm |
| Type | Split Cylindrical Bearing |
| Cartridge Type | C 21 |
| Static Load Rating [Max] | 467100 lbf |
| RPM [Max] | 460 rpm |
| Dynamic Load Rating | 218100 lbf |
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Weight | 486.2 LB |

