- Cartridge Unit
- 20" Shaft
- 28 1/4" Outside Diameter
- 11 31/32" Wide
- Clamping Ring Collar
applications
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
- Rolling mill plants
- Trunnions
- Pinions
- Under rollers
- Conveyors
- Mechanical handling
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 583400 lbf |
| Dynamic Load Rating | 247900 lbf |
| Shaft Dia. | 20 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Cartridge Type | C 25 |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 32 °F |
| RPM [Max] | 360 rpm |
| Inch/Metric | Inch |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Bearing Design | Expansion |
| Overall Width | 11 31/32 in |
| Type | Split Cylindrical Bearing |
| Outside Dia. | 28.25 in |
| Axial Load | 31010 lbf |
| Housing Width | 11 31/32 in |
| Weight | 721.6 LB |

