- Cartridge Unit
- 18" Shaft
- 25 5/8" Outside Diameter
- 11 31/32" Wide
- Clamping Ring Collar
| Lubrication | Relubricatable |
| Overall Width | 11 31/32 in |
| Dynamic Load Rating | 231300 lbf |
| RPM [Max] | 410 rpm |
| Inch/Metric | Inch |
| Housing Width | 11 31/32 in |
| Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Special Features | None |
| Housing Material | Cast Iron |
| Cartridge Type | C 23 |
| Temperature Range [Max] | 212 °F |
| Axial Load | 28620 lbf |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Outside Dia. | 25.625 in |
| Static Load Rating [Max] | 533300 lbf |
| Shaft Dia. | 18 in |
| Locking Device | Clamping Ring Collar |
| Temperature Range [Min] | 32 °F |
| Weight | 583.0 LB |

