- Cartridge Unit
- 150 mm Shaft
- 11 5/8" Outside Diameter
- 6 7/8" Wide
- Clamping Ring Collar
| Overall Width | 6 7/8 in |
| Lubrication | Relubricatable |
| RPM [Max] | 1450 rpm |
| Dynamic Load Rating | 94500 lbf |
| Axial Movement Available | 9/16 in |
| Temperature Range [Min] | 32 °F |
| Housing Width | 6 7/8 in |
| Static Load Rating [Max] | 138600 lbf |
| Temperature Range [Max] | 212 °F |
| Axial Load | 6620 lbf |
| Outside Dia. | 11.625 in |
| Inch/Metric | Metric |
| Cartridge Type | C 10 |
| Shaft Dia. | 150 mm |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Housing Material | Cast Iron |
| Type | Split Cylindrical Bearing |
| Bearing Design | Expansion |
| Weight | 85.14 LB |
| EAN or UPC | 7316579384339 |

