- Cartridge Unit
- 140 mm Shaft
- 11" Outside Diameter
- 6 5/8" Wide
- Clamping Ring Collar
| RPM [Max] | 1570 rpm |
| Axial Movement Available | 5/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 122000 lbf |
| Housing Width | 6 5/8 in |
| Shaft Dia. | 140 mm |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Locking Device | Clamping Ring Collar |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Overall Width | 6 5/8 in |
| Type | Split Cylindrical Bearing |
| Special Features | None |
| Outside Dia. | 11 in |
| Dynamic Load Rating | 86800 lbf |
| Axial Load | 5810 lbf |
| Housing Material | Cast Iron |
| Cartridge Type | C 09 |
| Weight | 72.93 LB |
| EAN or UPC | 7316579384322 |

