- Cartridge Unit
- 14" Shaft
- 21 1/2" Outside Diameter
- 10 1/4" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Bearing Design | Expansion |
| Cartridge Type | C 19 |
| Axial Load | 22410 lbf |
| Dynamic Load Rating | 195900 lbf |
| RPM [Max] | 540 rpm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 21.5 in |
| Static Load Rating [Max] | 400100 lbf |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Shaft Dia. | 14 in |
| Overall Width | 10 1/4 in |
| Housing Width | 10 1/4 in |
| Temperature Range [Min] | 32 °F |
| Type | Split Cylindrical Bearing |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Weight | 429.0 LB |

