- Cartridge Unit
- 130 mm Shaft
- 10 1/2" Outside Diameter
- 6 1/8" Wide
- Clamping Ring Collar
| Special Features | None |
| Static Load Rating [Max] | 108900 lbf |
| Bearing Design | Expansion |
| Temperature Range [Max] | 212 °F |
| Seal Type | Aluminum Triple Labyrinth Seals |
| RPM [Max] | 1740 rpm |
| Dynamic Load Rating | 78200 lbf |
| Type | Split Cylindrical Bearing |
| Locking Device | Clamping Ring Collar |
| Outside Dia. | 10.5 in |
| Axial Load | 5000 lbf |
| Housing Material | Cast Iron |
| Overall Width | 6 1/8 in |
| Housing Width | 6 1/8 in |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Metric |
| Axial Movement Available | 19/32 in |
| Shaft Dia. | 130 mm |
| Lubrication | Relubricatable |
| Cartridge Type | C 08 |
| Weight | 63.8 LB |
| EAN or UPC | 7316577352156 |

