- Cartridge Unit
- 13" Shaft
- 20 1/2" Outside Diameter
- 10 1/4" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Axial Load | 20030 lbf |
| RPM [Max] | 590 rpm |
| Outside Dia. | 20.5 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 190700 lbf |
| Cartridge Type | C 18 |
| Overall Width | 10 1/4 in |
| Inch/Metric | Inch |
| Special Features | None |
| Temperature Range [Min] | 32 °F |
| Bearing Design | Non-Expansion |
| Type | Split Cylindrical Bearing |
| Shaft Dia. | 13 in |
| Housing Width | 10 1/4 in |
| Temperature Range [Max] | 212 °F |
| Static Load Rating [Max] | 369500 lbf |
| Weight | 316.8 LB |

