- Cartridge Unit
- 110 mm Shaft
- 9 1/8" Outside Diameter
- 5 5/8" Wide
- Clamping Ring Collar
| Housing Material | Cast Iron |
| Temperature Range [Min] | 32 °F |
| Housing Width | 5 5/8 in |
| Axial Movement Available | 1/2 in |
| RPM [Max] | 1970 rpm |
| Inch/Metric | Metric |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Dynamic Load Rating | 67000 lbf |
| Outside Dia. | 9.125 in |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 110 mm |
| Lubrication | Relubricatable |
| Special Features | None |
| Bearing Design | Non-Expansion |
| Overall Width | 5 5/8 in |
| Cartridge Type | C 07 |
| Static Load Rating [Max] | 91600 lbf |
| Type | Split Cylindrical Bearing |
| Axial Load | 4190 lbf |
| Locking Device | Clamping Ring Collar |
| Weight | 45.496 LB |
| EAN or UPC | 7316579009195 |

