- Cartridge Unit
- 1 1/2" Shaft
- 3 15/16" Outside Diameter
- 3 3/8" Wide
- Clamping Ring Collar
| Bearing Design | Expansion |
| Temperature Range [Min] | 32 °F |
| Axial Movement Available | 7/32 in |
| Shaft Dia. | 1.5 in |
| Type | Split Cylindrical Bearing |
| Lubrication | Relubricatable |
| Special Features | None |
| Overall Width | 3 3/8 in |
| RPM [Max] | 5400 rpm |
| Housing Width | 3 3/8 in |
| Housing Material | Cast Iron |
| Outside Dia. | 3.9375 in |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Static Load Rating [Max] | 15100 lbf |
| Locking Device | Clamping Ring Collar |
| Inch/Metric | Inch |
| Dynamic Load Rating | 14600 lbf |
| Cartridge Type | C 01 |
| Axial Load | 720 lbf |
| Temperature Range [Max] | 212 °F |
| Weight | 6.204 LB |
| EAN or UPC | 7316579385084 |

