- Split Cylindrical - Expansion
- 23" Shaft
- 29 1/2" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| O.D. | 29.5 in |
| Locking Device | Clamping Ring Collar |
| Enclosure | Unsealed |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 283800 lbf |
| I.D. | 23 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 703800 lbf |
| Bearing Type | Split Cylindrical - Expansion |
| Length Through Bore | 6.772 in |
| RPM [Max] | 310 rpm |
| Cage Material | Steel |
| Overall Width | 6.772 in |
| Axial Load | 32400 lbf |
| Material | Steel |
| Seal Type | Unsealed |
| Outer Ring Width | 3 5/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 429.0 LB |

