- Split Cylindrical - Fixed
- 18" Shaft
- 23 1/2" OD
- 01 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Marine
- Paper manufacturing
- Headgear
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| O.D. | 23.5 in |
| Cage Material | Steel |
| Material | Steel |
| Enclosure | Unsealed |
| Axial Load | 28620 lbf |
| Bearing Type | Split Cylindrical - Fixed |
| Outer Ring Width | 3 in |
| Lubrication | Relubricatable |
| Seal Type | Unsealed |
| Overall Width | 5.512 in |
| Length Through Bore | 5.512 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 533300 lbf |
| Dynamic Load Rating | 231300 lbf |
| I.D. | 18 in |
| RPM [Max] | 410 rpm |
| Locking Device | Clamping Ring Collar |
| Bore Type | Round Bore, Inch Type |
| Weight | 250.8 LB |

