Skip to content Skip to navigation menu
01 Series Split Roller Bearing Pillow Block Insert

01B1700EX

01 Series Split Roller Bearing Pillow Block Insert
Item #103412353
  • Split Cylindrical - Expansion
  • 17" Shaft
  • 22 1/2" OD
  • 01 Series
  • Normal Clearance
  • Clamping Ring Collar
  • Unsealed
  • Steel Cage
+ Show More + Show Less
01 Series Split Roller Bearing Pillow Block Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Cylindrical - Expansion
  • 17" Shaft
  • 22 1/2" OD
  • 01 Series
  • Normal Clearance

description

  • All grooved outer races must be clamped axially

applications

  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Conveyors
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Expansion type bearing
  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/4" NPT

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
RPM [Max] 430 rpm
Bore Type Round Bore, Inch Type
Enclosure Unsealed
Outer Ring Width 3 in
Static Load Rating [Max] 500200 lbf
O.D. 22.5 in
Lubrication Relubricatable
Bearing Type Split Cylindrical - Expansion
Material Steel
Dynamic Load Rating 223100 lbf
Overall Width 5.512 in
Cage Material Steel
I.D. 17 in
Radial Internal Clearance Specification Normal Clearance
Axial Load 27230 lbf
Seal Type Unsealed
Locking Device Clamping Ring Collar
Length Through Bore 5.512 in
Weight 228.8 LB
EAN or UPC 7316576849831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison