description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Expansion type bearing
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Lubrication | Relubricatable |
| Locking Device | Clamping Ring Collar |
| Material | Steel |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Seal Type | Unsealed |
| Weight | 171.6 LB |
| EAN or UPC | 7316577350541 |

