- Split Cylindrical - Fixed
- 115 mm Shaft
- 8" OD
- 01 Series
- C2 Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Locking Device | Clamping Ring Collar |
| Static Load Rating [Max] | 91600 lbf |
| O.D. | 8 in |
| Axial Load | 4190 lbf |
| Cage Material | Gun Metal (Bronze) |
| Bearing Type | Split Cylindrical - Fixed |
| Material | Steel |
| Dynamic Load Rating | 67000 lbf |
| Lubrication | Relubricatable |
| Outer Ring Width | 1.844 in |
| Enclosure | Unsealed |
| Overall Width | 55.7 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| I.D. | 115 mm |
| Weight | 19.8 LB |

