| Burst Pressure [Min] | 16000 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Hose Reinforcement | Braided (2) Steel Wire |
| Cover Material | Synthetic Rubber |
| Hose Length | 50 ft |
| Hose OD | 0.95 in |
| Bend Radius [Max] | 4 in |
| Pressure [Max] | 4000 psi |
| Hose I.D. | 5/8 in |
| Weight | 0.444 LB |
| EAN or UPC | 37256113406 |

