- XPZ Cross Section
- Cogged
- 10 mm Cross Section Width
- 1 Rib
- Polybutadiene Material
features
- Strong, flexible and work in a wide temperature range
- Raw edge, molded cog and envelope constructions
- Wedge profile allows for a smaller drive package and lower operating costs
- Premium fiber loading adds strength and cord support
- Optimum wedging action provides maximum torque carrying performance
- Static conductive for specialized applications
- Drive conditions and service variables in combination with time in operation can result in a loss of static conductivity
- it is recommended that a conductivity check be added to drive preventive maintenance programs where belt static conductivity is a requirement
| Cross Section Width | 10 mm |
| Belt Size | XPZ |
| No. of Ribs | 1 |
| Inch/Metric | Metric |
| Belt Cross Section Style | XPZ |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Inside Length | 1900 mm |
| Color | Black |
| Belt Style | Cogged |
| Outside Length | 1913 mm |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Cogged | Yes |
| Belt Match | 1 |
| Cross Section Height | 8 mm |
| Rib Width | 10 mm |
| Weight | 0.28 LB |
| EAN or UPC | 37256011665 |

