
- XPZ Cross Section
- Cogged
- 10 mm Cross Section Width
- 1 Rib
- Polybutadiene Material
features
- Strong, flexible and work in a wide temperature range
- Raw edge, molded cog and envelope constructions
- Wedge profile allows for a smaller drive package and lower operating costs
- Premium fiber loading adds strength and cord support
- Optimum wedging action provides maximum torque carrying performance
- Static conductive for specialized applications
- Drive conditions and service variables in combination with time in operation can result in a loss of static conductivity
- it is recommended that a conductivity check be added to drive preventive maintenance programs where belt static conductivity is a req
Belt Match | 1 |
Material | Polybutadiene |
Belt Style | Cogged |
Oil Resistance | Yes |
Inch/Metric | Metric |
Belt Size | XPZ |
Inside Length | 637 mm |
Rib Width | 10 mm |
Cross Section Height | 8 mm |
Cogged | Yes |
Temperature Range [Max] | 140 °F |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
No. of Ribs | 1 |
Belt Cross Section Style | XPZ |
Reinforcement | Polyester |
Cross Section Width | 10 mm |
Outside Length | 650 mm |
Color | Black |
Weight | 0.1 LB |
EAN or UPC | 37256010804 |
