X-LIFE XCP6S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Working Pressure
6092 psi, 420 bar
Inner Tube Material
Synthetic Rubber
Bend Radius [Min]
3 1/2 in
Reinforcement
4 Layers, Spiral, Steel Wire
Color
Black
Temperature Range [Min]
-40 °F
Cover Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Bend Radius [Max]
3.5 in
Temperature Range [Max]
250 °F
Working Pressure [Max]
6,100 psi
Hose OD
0.84 in, 21.3 mm
Hose Length
100 ft
Hose Reinforcement
Spiral (4) Steel Wire
Burst Pressure [Min]
24,400 psi
Hose I.D.
3/8 in
Weight
0.48 KG
EAN or UPC
37256536687
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back