X-LIFE XCP5S is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
features
Constant Pressure Rating
Extended Life™ Cover
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Bend Radius [Min]
19.600 in
Reinforcement
4 Layers, Spiral, Steel Wire
Color
Black
Hose I.D.
1 1/2 in
Inner Tube Material
Synthetic Rubber
Working Pressure
5076 psi, 350 bar
Hose OD
2.28 in, 57.9 mm
Bend Radius [Max]
19.6 in
Burst Pressure [Min]
20,400 psi
Working Pressure [Max]
5,100 psi
Hose Reinforcement
Spiral (6) Steel Wire
Hose Length
100 ft
Temperature Range [Min]
-40 °F
Temperature Range [Max]
250 °F
Cover Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Weight
1.0 LB
EAN or UPC
37256536625
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back