description
- X-LIFE XCP5S is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
features
- Constant Pressure Rating
- Extended Life™ Cover
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Temperature Range [Max] | 250 °F |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Pressure [Max] | 5100 psi |
| Hose OD | 1.79 in, 45.5 mm |
| Hose I.D. | 1-1/4 in |
| Cover Material | Synthetic Rubber |
| Color | Black |
| Bend Radius [Max] | 10.7 in |
| Tube Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Working Pressure | 5076 psi, 350 bar |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 20400 psi |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Hose Length | 200 ft |
| Weight | 2.204 LB |
| EAN or UPC | 372565449724 |

